Abbotsford
CSPCH128110EG

ABB CH128-110EG Superstrut® Cable Clamp Heavy Duty 0.7 - 1.1 in Steel

Price $24.1486 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CH128-110EG
Country of origin:Canada

Description

Superstrut® Double heavy duty cable clamp made of steel with electro-galvanized finish.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cable Clamp Type Heavy Duty
Trade Size 3/4 in Clamping Range 0.7 - 1.1 in
Material Steel Color/Finish Silver/Electro Galvanized
Application For Cable Protection Tubes UPC 786210562957

Packages

1 - UNIT - 1