ABB ELECTRIFICATION CANADA INC CH128-110EG Superstrut® Cable Clamp Heavy Duty 0.7 - 1.1 in Steel
Description
Superstrut® Double heavy duty cable clamp made of steel with electro-galvanized finish.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Cable Clamp | Type | Heavy Duty |
| Trade Size | 3/4 in | Clamping Range | 0.7 - 1.1 in |
| Material | Steel | Color/Finish | Silver/Electro Galvanized |
| Application | For Cable Protection Tubes | UPC | 786210562957 |
Packages
| 1 - UNIT - 1 |