Abbotsford
CSPCH128125EG

ABB ELECTRIFICATION CANADA INC CH128-125EG Superstrut® Cable Clamp Heavy Duty 0.85 - 1-1/4 in Steel

Price $13.1250 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CH128-125EG

Description

Heavy duty cable clamp.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cable Clamp Type Heavy Duty
Trade Size 3/4 in Rigid, 1 in EMT Clamping Range 0.85 - 1-1/4 in
Material Steel Color/Finish Silver/Electro Galvanized
Application For Cable Protection Tubes UPC 616013098233

Packages

100 - UNIT - (100)