Abbotsford
CSPCH138081EG

ABB ELECTRIFICATION CANADA INC CH138-081EG Superstrut® Cable Clamp Heavy Duty 1/2 - 0.81 in Steel

Price $28.7223 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CH138-081EG

Description

Heavy duty cable clamp.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cable Clamp Type Heavy Duty
Trade Size 1/2 in Clamping Range 1/2 - 0.81 in
Material Steel Color/Finish Silver/Electro Galvanized
Application For Cable Protection Tubes UPC 616013119242

Packages

100 - UNIT - (100)