Abbotsford
CSPCPC025AL

ABB ELECTRIFICATION CANADA INC CPC025AL Clamp cable and pipe aluminium 1/4in COBRA

Price $8.0435 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CPC025AL

Description

COBRA® cable and pipe clamp features one-piece, heavy-duty construction-ready to install right out of the box. Installs quickly and securely using one hand. Slotted hex head bolt accepts a range of tools. Parallel hook design keeps conduit and cable square with strut. Reconfigure wiring without complete disassembly. Remove cables or pipes easily without disturbing neighbouring clamps.

Specifications

Brand Name Thomas & Betts Sub Brand Cobra, Superstrut®
Item Name Cable/Pipe Clamp Type 1-Piece, Heavy-Duty
Trade Size 1/4 in Clamping Range 7.92 - 7.92 mm
Mounting Screw Mount Material Aluminum
Standards UL E160899 Listed Application For Conduits and Cables
UPC 616013122297

Packages

100 - UNIT - (100)