Abbotsford
CSPCPC050AL

ABB CPC050AL Superstrut® Cable/Conduit Clamp One-Piece, Heavy Duty 16.51 mm Aluminum Clamp, Stainless Steel Screw

Price $8.3818 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CPC050AL

Description

COBRA® cable and pipe clamp features one-piece, heavy-duty construction-ready to install right out of the box. Installs quickly and securely using one hand. Slotted hex head bolt accepts a range of tools. Parallel hook design keeps conduit and cable square with strut. Reconfigure wiring without complete disassembly. Remove cables or pipes easily without disturbing neighbouring clamps.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cable/Conduit Clamp Type One-Piece, Heavy Duty
Trade Size 1/2 in Clamping Range 16.51 mm
Mounting U-Profile Material Aluminum Clamp, Stainless Steel Screw
Standards UL File Number E160899 Application For conduits and cables
UPC 616013122303

Packages

100 - UNIT - (100)