Description
COBRA® cable and pipe clamp features one-piece, heavy-duty construction-ready to install right out of the box. Installs quickly and securely using one hand. Slotted hex head bolt accepts a range of tools. Parallel hook design keeps conduit and cable square with strut. Reconfigure wiring without complete disassembly. Remove cables or pipes easily without disturbing neighbouring clamps.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Cable/Conduit Clamp | Type | One-Piece, Heavy Duty |
| Trade Size | 3/4 in | Clamping Range | 21.84 mm |
| Mounting | U-Profile | Material | Aluminum Clamp, Stainless Steel Screw |
| Standards | UL File Number E160899 | Application | For conduits and cables |
| UPC | 616013122310 |
Packages
| 100 - UNIT - (100) |