ABB ELECTRIFICATION CANADA INC CPC100AL Superstrut® Cable/Conduit Clamp One-Piece, Heavy Duty 28.19 mm Aluminum Clamp, Stainless Steel Screw
Description
COBRA® cable and pipe clamp features one-piece, heavy-duty construction-ready to install right out of the box. Installs quickly and securely using one hand. Slotted hex head bolt accepts a range of tools. Parallel hook design keeps conduit and cable square with strut. Reconfigure wiring without complete disassembly. Remove cables or pipes easily without disturbing neighbouring clamps.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Cable/Conduit Clamp | Type | One-Piece, Heavy Duty |
| Trade Size | 1 in | Clamping Range | 28.19 mm |
| Mounting | U-Profile | Material | Aluminum Clamp, Stainless Steel Screw |
| Standards | UL File Number E160899 | Application | For conduits and cables |
| UPC | 616013122327 |
Packages
| 100 - UNIT - (100) |