Abbotsford
CSPCPC100AL

ABB ELECTRIFICATION CANADA INC CPC100AL Superstrut® Cable/Conduit Clamp One-Piece, Heavy Duty 28.19 mm Aluminum Clamp, Stainless Steel Screw

Price $10.1379 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CPC100AL

Description

COBRA® cable and pipe clamp features one-piece, heavy-duty construction-ready to install right out of the box. Installs quickly and securely using one hand. Slotted hex head bolt accepts a range of tools. Parallel hook design keeps conduit and cable square with strut. Reconfigure wiring without complete disassembly. Remove cables or pipes easily without disturbing neighbouring clamps.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cable/Conduit Clamp Type One-Piece, Heavy Duty
Trade Size 1 in Clamping Range 28.19 mm
Mounting U-Profile Material Aluminum Clamp, Stainless Steel Screw
Standards UL File Number E160899 Application For conduits and cables
UPC 616013122327

Packages

100 - UNIT - (100)