Description
COBRA® cable and pipe clamp features one-piece, heavy-duty construction-ready to install right out of the box. Installs quickly and securely using one hand. Slotted hex head bolt accepts a range of tools. Parallel hook design keeps conduit and cable square with strut. Reconfigure wiring without complete disassembly. Remove cables or pipes easily without disturbing neighbouring clamps.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Cable/Pipe Clamp | Type | One-Piece, Heavy Duty |
| Trade Size | 3 in | Clamping Range | 77.72 mm |
| Mounting | U-Profile | Material | Aluminum |
| Includes | Stainless Steel Screw | Standards | UL E160899 |
| Application | For Conduits and Cables | UPC | 616013122372 |
Packages
| 1 - UNIT - 1 |