Abbotsford
CSPCPC300AL

ABB ELECTRIFICATION CANADA INC CPC300AL Superstrut® Cable/Pipe Clamp One-Piece, Heavy Duty 77.72 mm Aluminum

Price $44.6462 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CPC300AL

Description

COBRA® cable and pipe clamp features one-piece, heavy-duty construction-ready to install right out of the box. Installs quickly and securely using one hand. Slotted hex head bolt accepts a range of tools. Parallel hook design keeps conduit and cable square with strut. Reconfigure wiring without complete disassembly. Remove cables or pipes easily without disturbing neighbouring clamps.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cable/Pipe Clamp Type One-Piece, Heavy Duty
Trade Size 3 in Clamping Range 77.72 mm
Mounting U-Profile Material Aluminum
Includes Stainless Steel Screw Standards UL E160899
Application For Conduits and Cables UPC 616013122372

Packages

1 - UNIT - 1