Abbotsford
CSPC7252EG

ABB ELECTRIFICATION CANADA INC C725-2EG Clamp pipe medium electrogalvanized steel 2"

Price $24.5388 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:C725-2EG

Description

Medium pipe clamp complies with specification MSS SP69, type 23.

Specifications

Brand Name SUPERSTRUT Type Pipe Straps, Pipe Clamps & Hangers (Series 700)
Material Steel Application Designed to suspend cold or hot pipe lines where little or no insulation is required. The C-725 is usually used with an E-120-A weldless eye nut, or E-157 welded eye rod.
UPC 616013104088

Packages

25 - UNIT - (25)