Abbotsford
CSPC7258EG

ABB ELECTRIFICATION CANADA INC C725-8EG Clamp pipe medium electrogalvanized steel 1615lb 8"

Price $115.5892 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:C725-8EG

Description

Medium pipe clamp for use with suspension of pipelines where little or no insulation is required. Complies with specification MSS SP69, type 23.

Specifications

Brand Name SUPERSTRUT Type Pipe Straps, Pipe Clamps & Hangers (Series 700)
Material Steel Application Designed to suspend cold or hot pipe lines where little or no insulation is required. The C-725 is usually used with an E-120-A weldless eye nut, or E-157 welded eye rod.
UPC 616013104149

Packages

5 - UNIT - (5)