Abbotsford
CSPSHUW3HDC

ABB SHUW3HDC Hold Down Clamp Clamps Steel 3 in

Price $36.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHUW3HDC
Country of origin:Canada

Description

Hot-dipped galvanized steel one-piece tray hold down clamp 3 inch side rail height.

Specifications

Brand Name ABB Item Name Hold Down Clamp
Type Clamps Size 3 in
Material Steel Color/Finish Hot-Dipped Galvanized
Includes (1) Bolt, (1) Channel Nut Application Designed to Secure Cable Tray to Support System
UPC 753554043985

Packages

1 - UNIT - 1