Abbotsford

APPLETON GROUP CANADA LTD CL25 1/4 IN 1 HOLE COND CLAMP

Price $0.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:CL25

Description

One Hole Clamp, Cable Size: 1/4 IN, Cable Type: RMC, IMC, EMT, Material: Steel, Finish: Zinc Electroplate, Dimensions: 0.47 IN Width X 0.59 IN Height, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC And EMT

Specifications

Brand Name Appleton Item Name Conduit Clamp
Type 1 Hole, Single Shape Cable Size 1/4 in
Mounting Screw Hole Material Steel
Color/Finish Hot-Dipped Galvanized Dimensions 6.75 mm
For Use With RMC, IMC, EMT Conduits Standards CSA C22.2 No. 18.4, CSA 065178
Application Used to Support Runs of RMC, IMC and EMT UPC 781381193559

Packages

5 - UNIT - (5)