Abbotsford

ERICO CANADA INC. CD0B CADDY Conduit/Pipe Clamp with Plug/Expanding Bolt Bolt Close 1/2 in EMT, 1/2 in Rigid Steel

Price $1.6356 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO CANADA INC.
Manufacturer #:CD0B

Description

Bolt close conduit/pipe clamp, Electro-galvanized steel, Retained bolt and built-in nut means there are less parts to handle or drop, Combo head bolt ready to work with any tool handy slotted, Hex, #3 Phillips and #2 Robertson.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Conduit/Pipe Clamp with Plug/Expanding Bolt Type Bolt Close
Trade Size 1/2 in Cable Size 17 - 22 mm
Clamping Range 1/2 in EMT, 1/2 in Rigid Material Steel
Color/Finish Electro Galvanized Load Capacity 1100 N
Standards cULus Listed Application Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration
UPC 782856120001

Packages

100 - UNIT - (100)