Abbotsford

ABB 3950 Blackburn® Ground Clamp Ground Clamp Malleable Cast Iron 3 in H x 5 in L

Price $113.0543 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:3950

Description

Conduit hub for wire range 8 to 3/0 AWG.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Type Ground Clamp
Trade Size 1 in Cable Size 8-3/0 AWG
Material Malleable Cast Iron Dimensions 3 in H x 5 in L
Standards UL E3060 Application Ground Conductor to Conduit Hub
UPC 786210039503

Packages

1 - UNIT - 1