Abbotsford

ABB 3951 Hub conduit malleable iron 1in 8 to 4/0AWG

Price $202.2382 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:3951

Description

Conduit hub for wire range 8 to 4/0 AWG.

Specifications

Brand Name Thomas & Betts Item Name Ground Clamp
Type Ground Clamp Trade Size 1 in
Cable Size #8-4/0 Material Malleable Cast Iron
Application For Ground Conductor to Conduit UPC 786210039510

Packages

1 - UNIT - 1