Abbotsford
SCEEPR40

IPEX 077960 Scepter® EPR Kit 2-1/2 in Bell PVC Gray

Price $530.38 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077960
Documents Documents
Country of origin:Canada

Description

These clever and innovative conduit repair kits from IPEX are the first total repair systems for broken and damaged PVC conduit. They offer fast and easy repairs for damaged conduit caused by actions such as earth excavation, horizontal and core drilling. With unique interlocking joints, the EPR Kits’ two half shell bell by bell pieces simply close around the installed wire and cable. Using standard PVC solvent cement, EPR Kits are quickly and easily assembled and connected, restoring the conduit to its original form. And, unlike other conduit repair systems, EPR Kits are capable of repairing various lengths and types of pipe quickly and accurately, saving you time and money.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name EPR Kit Type EPR KIT FOR COND. REPAIR
Material PVC Size 2-1/2 in
Connection Bell Finish Gray
For Use With SCH40/SCH80 Conduit Application For Underground Conduit Repair
UPC 622454426870

Packages

2 - UNIT - (2)