Abbotsford
SCEEPRA60

IPEX ELECTRICAL INC 077855 Scepter® EPR Adapter Kit 5 in For Repair a Broken Section of DB-II Duct and Electrical Conduit

Price $53.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX ELECTRICAL INC
Manufacturer #:077855
Documents Documents

Description

New Adapters for our EPR Conduit Repair Kits now allow contractors to repair a broken section of DB-II duct while leaving the cables inside. Repairs can be completed quickly and effectively, reducing end-user downtime and complaints, saving contractors time, labour and money. The Adapters are pre-cut allowing it to open around existing cabling and are then solvent cemented onto the outside diameter of the broken duct. Using standard PVC solvent cement, an EPR Kit is then easily assembled and connected to the Adapters, restoring the duct to its original form.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name EPR Adapter Kit Type Bell
Size 5 in Material PVC
Color/Finish Gray Application For Repair a Broken Section of DB-II Duct and Electrical Conduit
UPC 622454380264

Packages

1 - UNIT - 1