Abbotsford
TAB1353AL

ABB ELECTRIFICATION CANADA INC 1353AL Conduit Spacer Pipe Spacer Aluminum 7.56 in L x 2 in W Galvanized

Price $157.7368 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1353AL

Description

Conduit straps to permit space between conduit and mounting surface. Eliminates need for costly offset-bending conduit and possible corrosive moisture traps when conduit is mounted directly to a surface. Hot-dipped galvanized finish, premountable and stackable to eliminate offsetting.

Specifications

Brand Name ABB Item Name Conduit Spacer
Type Pipe Spacer Material Aluminum
Finish Galvanized Dimensions 7.56 in L x 2 in W
For Use With 3-1/2 - 4 in Rigid/IMC Conduit Standards CSA Certified
Application Provides Mounting Surface for Conduit Where Installation Requires Air Space Between Conduit and Supporting Surface UPC 786210826585

Packages

10 - UNIT - (10)