Abbotsford
TAB1350CR

ABB ELECTRIFICATION CANADA INC 1350CR Conduit Spacer Pipe Spacer Iron 22.22 mm W x 76.2 mm H

Price $25.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1350CR

Description

Pipe spacer made of corrosion resistant PVC coated malleable iron. Spacers can be stacked for offsets on wall or into outlet box. Prevents conduit rusting from wall condensation. Pre-mountable and stackable to eliminate offsetting.

Specifications

Brand Name ABB Item Name Conduit Spacer
Type Pipe Spacer Material Iron
Finish PVC Coated Dimensions 22.22 mm W x 76.2 mm H
For Use With 1/2 - 1 in Conduit Standards CSA Certified
Application Provides Mounting Surface for Conduit Where Installation Requires Air Space Between Conduit and Supporting Surface UPC 786210787374

Packages

1 - UNIT - 1