Abbotsford
TAB1351AL

ABB 1351AL Conduit Spacer Pipe Spacer Aluminum 30.162 mm W x 127 mm H Hot-Dipped Galvanized

Price $19.8550 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1351AL

Description

TBĀ® pipe spacer constructed from aluminium with hot-dipped galvanized finish. Used with TB conduit straps to permit space between conduit and mounting surface. Eliminates need for costly offset bending conduit and possible corrosive moisture traps when conduit is mounted directly to a surface. For 1-1/4, 1-1/2, 2 inch conduits.

Specifications

Brand Name ABB Item Name Conduit Spacer
Type Pipe Spacer Material Aluminum
Finish Hot-Dipped Galvanized Dimensions 30.162 mm W x 127 mm H
For Use With 1-1/4 - 2 in Conduit Standards CSA Certified
Application Provides Mounting Surface for Conduit Where Installation Requires Air Space Between Conduit and Supporting Surface UPC 786210826561

Packages

1 - UNIT - 1