Abbotsford
TAB1352AL

ABB ELECTRIFICATION CANADA INC 1352AL Conduit Spacer Pipe Spacer Aluminum 6-9/16 in L x 1-3/4 in W

Price $58.2392 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1352AL

Description

Conduit straps to permit space between conduit and mounting surface. Eliminates need for costly offset-bending conduit and possible corrosive moisture traps when conduit is mounted directly to a surface. Hot-dipped galvanized finish, premountable and stackable to eliminate offsetting.

Specifications

Brand Name ABB Item Name Conduit Spacer
Type Pipe Spacer Trade Size 2-1/2 - 3 in
Material Aluminum Dimensions 6-9/16 in L x 1-3/4 in W
Standards CSA Application Provide Spacing for Airflow Between Conduit and Mounting Surface
UPC 786210826578

Packages

20 - UNIT - (20)