Abbotsford
TAB2HMCB34CG

ABB 2HMCB3-4-C-G Ocal® Pipe Spacer 2-Hole Steel PVC Coated

Price $142.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2HMCB3-4-C-G

Description

PVC Coated Two Hole Pipe Spacer, 3/4 Inch/21 Metric Pipe Size, Stamped Steel,Gray

Specifications

Brand Name ABB Sub Brand Ocal®
Item Name Pipe Spacer Type 2-Hole
Trade Size 3/4 in Material Steel
Finish PVC Coated Standards cULus E160899
Application Provide Spacing for Airflow Between Conduit and Mounting Surface UPC 704508034764

Packages

1 - UNIT - 1