Abbotsford
TAB692TB

ABB 692-TB Conduit Support Rigid/IMC Conduit Fittings

Price $48.4099 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:692-TB

Description

These supports will fit any flange, tapered or straight up to 5/8 in. thick. The broad hook holds the conduit at any desired angle. Holds standard rigid conduit, EMT, or I.M.C. Malleable iron.

Specifications

Brand Name ABB Item Name Conduit Support
Type Rigid/IMC Conduit Fittings Trade Size 1 in
Material Malleable Iron For Use With Rigid/IMC Conduit
Application For Any Flange, Tapered or Straight, up to 5/8 in Thick UPC 786210006925

Packages

50 - UNIT - (50)