Abbotsford
TAB693TB

ABB ELECTRIFICATION CANADA INC 693-TB Conduit Support

Price $61.2577 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:693-TB

Description

These supports will fit any flange, tapered or straight up to 5/8 in. thick. The broad hook holds the conduit at any desired angle. Holds standard rigid conduit, EMT, or I.M.C. Malleable iron.

Specifications

Brand Name ABB Item Name Conduit Support
Trade Size 1-1/4 in Material Malleable Iron
For Use With Rigid/IMC Conduits Standards CSA 2884
Application For Use with Rigid/IMC Conduits UPC 786210006932

Packages

1 - UNIT - 1