ABB ELECTRIFICATION CANADA INC A854EG Superstrut® Channel Hanger Surface Raceway & Lighting Systems (Series 800) Steel
Description
Channel hanger with nut and bolt furnished to attach to fluorescent fixture. For use with A, B, C or D series channels.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Channel Hanger | Type | Surface Raceway & Lighting Systems (Series 800) |
| Material | Steel | Color/Finish | Continuously Silver Galvanized/Electro Galvanized |
| Series/Model | 800 Series | For Use With | A, B, or C Series Channels |
| Application | For Surface Raceway and Lighting Systems | UPC | 616013027684 |
Packages
| 1 - UNIT - 1 |