Abbotsford
CSPA854L

ABB ELECTRIFICATION CANADA INC A854L Superstrut® Channel Hanger Long Steel

Price $109.7962 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A854L

Description

Superstrut® Channel long hanger with gold galvanized for use with A, B, C or D series.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Hanger Type Long
Material Steel Color/Finish GoldGalv
Series/Model 800 For Use With All Series Channels
Packaging Quantity 25/Pack Application For Surface Raceway and Lighting Systems
UPC 616013126974

Packages

1 - UNIT - 1