Abbotsford
CSPC72712EG

ABB C727-1/2EG Superstrut® Pipe Hanger Adjustable Swivel Ring 2 in Steel 300 lb

Price $2.0436 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:C727-1/2EG
Country of origin:Canada

Description

Superstrut® Adjustable pipe ring made of electro galvanized carbon steel. Suitable for suspension of non-insulated pipe lines.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Pipe Hanger Type Adjustable Swivel Ring
Size 2 in Load Capacity 300 lb
Material Steel Color/Finish SilverGalv/Electro-Galvanized
Series/Model 700 Dimensions 1 in W x 16 ga T
Packaging Quantity 10/Pack Standards Federal Specification A-A-1192A, Type 10, MSS-SP-69 Type 10, UL, FM
Application Designed for the Support of Non-Insulated Static Pipe Lines, The Swivel Nut is Knurled to Provide a Gripping Surface When Adjusting the Pipe Elevation UPC 616013102770

Packages

10 - UNIT - (10)