Abbotsford
CSPC7271EG

ABB ELECTRIFICATION CANADA INC C727-1EG Ring adjustable electrogalvanized steel 1"

Price $2.2011 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:C727-1EG

Description

Superstrut® Adjustable pipe ring made of electro galvanized carbon steel. Suitable for suspension of non-insulated pipe lines.


Made or assembled in Canada.

Specifications

Brand Name SUPERSTRUT Type Pipe Straps, Pipe Clamps & Hangers (Series 700)
Material Steel Application Designed for the support of non-insulated static pipe lines. The swivel nut is knurled to provide a gripping surface when adjusting the pipe elevation.
UPC 616013103821

Packages

100 - UNIT - (100)