Abbotsford
CSPC7272EG

ABB C727-2EG Superstrut® Swivel Ring Adjustable 2 in Pipe, 3/8 in Rod 16 ga Carbon Steel 300 lb

Price $2.2011 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:C727-2EG
Country of origin:Canada

Description

Adjustable ring for use with suspension of non-insulated pipe lines. Complies with specification MSS SP 69, type 10.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Swivel Ring Type Adjustable
Size 2 in Pipe, 3/8 in Rod Load Capacity 300 lb
Material 16 ga Carbon Steel Color/Finish Electro Galvanized
Series/Model 700 Packaging Quantity 100/Pack
Standards UL Listed, FM Approved, Federal Specification A-A-1192A Type 10, MSS SP69, Type 10 Compliant Application For the Support of Non-Insulated Static Pipe Lines
UPC 616013103876

Packages

100 - UNIT - (100)