ABB ELECTRIFICATION CANADA INC C727-2EG Superstrut® Swivel Ring Adjustable 2 in Pipe, 3/8 in Rod 16 ga Carbon Steel 300 lb
Description
Adjustable ring for use with suspension of non-insulated pipe lines. Complies with specification MSS SP 69, type 10.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Swivel Ring | Type | Adjustable |
| Size | 2 in Pipe, 3/8 in Rod | Load Capacity | 300 lb |
| Material | 16 ga Carbon Steel | Color/Finish | Electro Galvanized |
| Series/Model | 700 | Packaging Quantity | 100/Pack |
| Standards | UL Listed, FM Approved, Federal Specification A-A-1192A Type 10, MSS SP69, Type 10 Compliant | Application | For the Support of Non-Insulated Static Pipe Lines |
| UPC | 616013103876 |
Packages
| 100 - UNIT - (100) |