Abbotsford
CSPC72734EG

ABB ELECTRIFICATION CANADA INC C727-3/4EG Superstrut® Pipe Hanger Adjustable Swivel Ring 3/4 in Steel 300 lb

Price $2.0436 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:C727-3/4EG

Description

Superstrut® Adjustable pipe ring made of electro galvanized carbon steel. Suitable for suspension of non-insulated pipe lines.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Pipe Hanger Type Adjustable Swivel Ring
Size 3/4 in Load Capacity 300 lb
Material Steel Color/Finish SilverGalv/Electro-Galvanized
Series/Model 700 Packaging Quantity 100/Pack
Standards RoHS Compliant Application Designed for the Support of Non-Insulated Static Pipe Lines, The Swivel Nut is Knurled to Provide a Gripping Surface When Adjusting the Pipe Elevation
UPC 616013103814

Packages

100 - UNIT - (100)