Abbotsford
CSPC7274EG

ABB C727-4EG Superstrut® Adjustable Swivel Ring Pipe Straps, Pipe Clamps & Hangers (Series 700) 4 in Pipe, 5/8 in Rod Steel 1000 lb

Price $6.7636 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:C727-4EG
Country of origin:Canada

Description

Adjustable swivel ring. Carbon steel material. Electro galvanized standard finish.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Adjustable Swivel Ring Type Pipe Straps, Pipe Clamps & Hangers (Series 700)
Size 4 in Pipe, 5/8 in Rod Load Capacity 1000 lb
Material Steel Color/Finish Electro Galvanized
Includes Swivel Nut Application For Support of Non-Insulated Static Pipe Lines
UPC 616013103913

Packages

25 - UNIT - (25)