ABB ELECTRIFICATION CANADA INC C727-4EG Superstrut® Adjustable Swivel Ring Pipe Straps, Pipe Clamps & Hangers (Series 700) 4 in Pipe, 5/8 in Rod Steel 1000 lb
Description
Adjustable swivel ring. Carbon steel material. Electro galvanized standard finish.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Adjustable Swivel Ring | Type | Pipe Straps, Pipe Clamps & Hangers (Series 700) |
| Size | 4 in Pipe, 5/8 in Rod | Load Capacity | 1000 lb |
| Material | Steel | Color/Finish | Electro Galvanized |
| Includes | Swivel Nut | Application | For Support of Non-Insulated Static Pipe Lines |
| UPC | 616013103913 |
Packages
| 25 - UNIT - (25) |