Abbotsford
CSPC7275EG

ABB ELECTRIFICATION CANADA INC C727-5EG Ring adjustable pipe electrogalvanized steel 5"

Price $16.5156 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:C727-5EG

Description

Adjustable ring suspension of non-insulated pipe lines. Complies with specification MSS SP 69, type 10.


Made or assembled in Canada.

Specifications

Brand Name SUPERSTRUT Type Pipe Straps, Pipe Clamps & Hangers (Series 700)
Material Steel Application Designed for the support of non-insulated static pipe lines. The swivel nut is knurled to provide a gripping surface when adjusting the pipe elevation.
UPC 616013103937

Packages

20 - UNIT - (20)