Abbotsford
CSPC7278EG

ABB C727-8EG Ring adjustable pipe electrogalvanized steel 8"

Price $25.3230 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:C727-8EG
Country of origin:Canada

Description

Adjustable ring suspension of non-insulated pipe lines. Complies with specification MSS SP 69, type 10.


Made or assembled in Canada.

Specifications

Brand Name SUPERSTRUT Type Pipe Straps, Pipe Clamps & Hangers (Series 700)
Material Steel Application Designed for the support of non-insulated static pipe lines. The swivel nut is knurled to provide a gripping surface when adjusting the pipe elevation.
UPC 616013103968

Packages

10 - UNIT - (10)