ABB ELECTRIFICATION CANADA INC H104-1X10EG Rod hanger continuous threaded electrogalvanized steel 1"x10'
Description
Hanger rod continuous threaded. National coarse thread.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Superstrut® |
| Item Name | Rod Hanger | Type | Continuous Threaded |
| Size | 1 in | Material | Steel |
| Color/Finish | Electro-Galvanized/Silver Galvanized | Dimensions | 10 ft L |
| Packaging Quantity | 50/Box, 10/Carton | UPC | 616013106648 |
Packages
| 50 - UNIT - (50) |