Abbotsford

ERICO CANADA INC. 4TIB CADDY Rod Hanger with Angle Bracket Thread Install 6.4 mm Thread Steel 700 N

Price $3.8905 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO CANADA INC.
Manufacturer #:4TIB

Description

Thread install rod hanger with angle bracket, Pre-galvanized steel, Suspends plain rod, threaded rod and wire drops from horizontal structures such as laminated wood or concrete beams, joists, ceilings and walls.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Rod Hanger with Angle Bracket Type Thread Install
Size 6.4 mm Thread Load Capacity 700 N
Material Steel Color/Finish Pre-Galvanized
Mounting Screw Mount Standards cULus Listed
Application Acoustical, Ceiling and Partitioning, Datacom and Low-Voltage, Electrical, Fire Sprinkler, HVAC, Plumbing and Refrigeration UPC 782856264040

Packages

100 - UNIT - (100)