Abbotsford

ABB ELECTRIFICATION CANADA INC 6H4 Steel City® Conduit and Pipe Hanger without Bolt Conduit Hangers 1-1/2 in Steel

Price $2.7786 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:6H4

Description

Conduit and pipe hanger without bolt. Accommodates 1/2 inch through 4 inch EMT or rigid conduit.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Conduit and Pipe Hanger without Bolt Type Conduit Hangers
Size 1-1/2 in Material Steel
Color/Finish Galvanized Dimensions 3.4 in L x 1 in W x 0.07 in T
For Use With Cables, EMT and Rigid Conduit or Pipe Packaging Quantity 100/Pack
Standards UL E160899 Application For use with EMT and Rigid conduit or pipe
UPC 785991504903

Packages

1 - UNIT - 1