Abbotsford

ABB 6H5 Hanger conduit and pipe electrogalvanized steel 500lb 2x2"

Price $3.9368 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:6H5

Description

Conduit and pipe hanger without bolt. Accommodates 1/2 inch through 4 inch EMT or rigid conduit.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Conduit/Pipe Hanger without Bolt Type Conduit Hangers
Size 2 in Load Capacity 500 lb
Material Steel Color/Finish Galvanized
Mounting Horizontal, Vertical For Use With 1/2 - 4 in EMT/Rigid Conduit or Pipe
Packaging Quantity 50/Pack Standards UL E160899 Listed
Application For use with EMT and Rigid conduit or pipe UPC 785991504941

Packages

1 - UNIT - 1