Abbotsford
TAB6H5TB

ABB 6H-5TB Steel City® Conduit Hanger with Bolt Conduit Hangers 2 in Steel 500 lb

Price $4.1211 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:6H-5TB

Description

6H series conduit and pipe hanger can be used for either vertical or horizontal installation. Built-in nut so there are fewer parts to handle or drop. Installs easily with a screwdriver.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Conduit Hanger with Bolt Type Conduit Hangers
Size 2 in Load Capacity 500 lb
Material Steel Color/Finish Electro Galvanized
Mounting Horizontal/Vertical Dimensions 4.065 in H
For Use With EMT and Rigid Conduit or Pipe Packaging Quantity 100/Pack
Application For use with EMT and Rigid conduit or pipe UPC 785991015386

Packages

1 - UNIT - 1