Abbotsford

ABB 6H6 Steel City® Conduit/Pipe Hanger without Bolt Hanger, Conduit and Pipe 2-1/2 in Steel

Price $4.4540 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:6H6

Description

Conduit and pipe hanger accommodates 1/2 inch through 2-1/2 EMT or rigid conduit. Can be used for either vertical or horizontal installation. Installs easily with a screwdriver.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Conduit/Pipe Hanger without Bolt Type Hanger, Conduit and Pipe
Size 2-1/2 in Material Steel
Color/Finish Electro Galvanized Series/Model 6H
For Use With 2-1/2 in EMT and 2-1/2 in Rigid Conduit or Pipe Packaging Quantity 100/Carton
Standards UL File Number E160899, CSA 63683 Application For use with EMT and Rigid conduit or pipe
UPC 785991504989

Packages

50 - UNIT - (50)