ABB ELECTRIFICATION CANADA INC 6H6 Steel City® Conduit/Pipe Hanger without Bolt Hanger, Conduit and Pipe 2-1/2 in Steel
Description
Conduit and pipe hanger accommodates 1/2 inch through 2-1/2 EMT or rigid conduit. Can be used for either vertical or horizontal installation. Installs easily with a screwdriver.
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Conduit/Pipe Hanger without Bolt | Type | Hanger, Conduit and Pipe |
| Size | 2-1/2 in | Material | Steel |
| Color/Finish | Electro Galvanized | Series/Model | 6H |
| For Use With | 2-1/2 in EMT and 2-1/2 in Rigid Conduit or Pipe | Packaging Quantity | 100/Carton |
| Standards | UL File Number E160899, CSA 63683 | Application | For use with EMT and Rigid conduit or pipe |
| UPC | 785991504989 |
Packages
| 50 - UNIT - (50) |