Abbotsford
TAB6H6B

ABB 6H6B Steel City® Hanger Conduit Hangers 2-1/2 in Steel

Price $6.0371 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:6H6B

Description

Beam clamp conduit and pipe hanger can be used for either vertical or horizontal installation. Installs easily with a screwdriver.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Hanger Type Conduit Hangers
Size 2-1/2 in Material Steel
Color/Finish Galvanized Standards UL E160899
Application For 1/2 - 4 in EMT and Rigid Conduit or Pipe UPC 785991505009

Packages

1 - UNIT - 1