ABB ELECTRIFICATION CANADA INC 6H7 Steel City® Conduit/Pipe Hanger with Bolt Hanger, Conduit and Pipe 3 in Steel 500 lb
Description
Superstrut® Conduit and pipe steel hanger without bolt. It can be used for either vertical or horizontal installation. Install easily with a screwdriver.
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Conduit/Pipe Hanger with Bolt | Type | Hanger, Conduit and Pipe |
| Size | 3 in | Load Capacity | 500 lb |
| Material | Steel | Color/Finish | Galvanized |
| Series/Model | 6HTB | Standards | UL E160899, CSA 63683 |
| Application | For use with EMT and Rigid Conduit or Pipe | UPC | 785991505023 |
Packages
| 25 - UNIT - (25) |