Abbotsford

ABB ELECTRIFICATION CANADA INC 6H8 Hanger conduit and pipe electrogalvanized steel 500lb 3-1/2x3-1/2"

Price $5.4274 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:6H8

Description

Conduit and pipe hanger without bolt. Accommodates 1/2 inch through 4 inch EMT or rigid conduit.

Specifications

Brand Name HANGER/CLAMP Type Hanger, Conduit and Pipe
Size 3-1/2 Inches Material Steel
Standards UL e160899, CSA 63683 Application For use with EMT and Rigid conduit or pipe
UPC 785991505061

Packages

25 - UNIT - (25)