ABB ELECTRIFICATION CANADA INC 6H9 Steel City® Conduit/Pipe Hanger with Bolt Hanger, Conduit and Pipe 4 in Steel 500 lb
Description
Conduit and pipe hanger without bolt. Accommodates 1/2 inch through 4 inch EMT or rigid conduit.
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Conduit/Pipe Hanger with Bolt | Type | Hanger, Conduit and Pipe |
| Size | 4 in | Load Capacity | 500 lb |
| Material | Steel | Color/Finish | Galvanized |
| Series/Model | 6HTB | Application | For use with EMT and Rigid Conduit or Pipe |
| UPC | 785991505108 |
Packages
| 10 - UNIT - (10) |