Abbotsford
TAB6H0

ABB 6H0 Steel City® Conduit/Pipe Hanger without Bolt Conduit Hangers 1/2 in Steel

Price $1.2192 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:6H0

Description

Beam clamp conduit and pipe hanger can be used for either vertical or horizontal installation. Installs easily with a screwdriver.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Conduit/Pipe Hanger without Bolt Type Conduit Hangers
Size 1/2 in Material Steel
Color/Finish Galvanized For Use With 1/2 - 4 in EMT/Rigid Conduit
Standards UL E160899 Application For use with EMT and Rigid conduit or pipe
UPC 785991504668

Packages

100 - UNIT - (100)